Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Heavy Duty Body Bag with Center Zipper and Handles
SDP

Catalog No. 22444358 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
93 x 36in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-444-358 93 x 36in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-358 Supplier Mopec Supplier No. BE002

You must be signed in and have a business account to purchase online.

missing translation for 'validMainframeMsg'

Heavy Duty Body Bag with Center Zipper and Handles features a 300 pound weight capacity and heavy-duty perimeter handles

Features 6 2-inch handles

Specifications

Description Body Bag, Center Zipped, Heavy Duty
Color Blue
Material PVC
Quantity 1
Dimensions (L x W) 93 x 36in.
Product Type Body Bag
Capacity (English) 300 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.