Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Heavy Duty Body Bag with Envelope Zipper and Handles
SDP

Catalog No. 22444352 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
93 x 34 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-444-352 93 x 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-444-352 Supplier Mopec Supplier No. BE003
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mopec Heavy Duty Body Bag with Envelope Zipper and Handles features six perimeter handles for transportation

Specifications

Closure Type Zip Closure
Color Blue
Material PVC
Dimensions (L x W) 93 x 34 in.
Length (English) 93 in.
Width (English) 34 in.
Product Type Body Bag
Capacity (English) 300 lb.
Length (Metric) 236.22 cm
Width (Metric) 86.36 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.