Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Heavy-duty Body Bags
SDP

Catalog No. 22446139 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
36 x 96 in.
48 x 100 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-139 36 x 96 in.
22-446-127 48 x 100 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-446-139 Supplier Mopec Supplier No. FS074
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made from durable, Chlorine-free polyethylene that remains flexible in extreme temperatures and supports substantial weight.

  • Equipped with 10 carry straps
  • Heat-sealed inner bag liner
  • Supports a weight capacity of up to 450 lb.s.
  • Complies with OSHA Regulation 3130
  • Long shelf life
  • Stays flexible up to -70°F
  • FS074 is supplied 5 per case, while FS075 is supplied 3 per case
  • Made from 12 mm chlorine-free polyethylene.
  • Designed with multiple reinforced carry straps and a secure inner liner
  • Provides reliable handling and effective containment while meeting OSHA standards for safety and protection.

Specifications

Dimensions (L x W) 36 x 96 in.
Product Type Body Bag
Color Silver and Gray
Quantity 5/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.