Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Heavy-Duty Corrugated Box, 18x12x12 in., 95 lb, 1 ea

Catalog No. 501916095
Encompass

This Made in USA Heavy-Duty Corrugated Shipping Box is designed for robust packaging and shipping needs. With dimensions of 18 in. long, 12 in. wide, and 12 in. high, it provides ample space for a variety of items. Constructed with a single wall and finished in a natural Kraft (brown) color, this box offers a reliable 95 lb load capacity, making it suitable for transporting heavier goods safely.

  • Single wall construction
  • Kraft (brown) color
  • Load capacity of 95 lb
  • Length of 18 in.
  • Width of 12 in.
  • Height of 12 in.

Catalog No. 50-191-6095 Supplier MSC Supplier No. 39556253
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Made in USA Heavy-Duty Corrugated Shipping Box is designed for robust packaging and shipping needs. With dimensions of 18 in. long, 12 in. wide, and 12 in. high, it provides ample space for a variety of items. Constructed with a single wall and finished in a natural Kraft (brown) color, this box offers a reliable 95 lb load capacity, making it suitable for transporting heavier goods safely.

  • Single wall construction
  • Kraft (brown) color
  • Load capacity of 95 lb
  • Length of 18 in.
  • Width of 12 in.
  • Height of 12 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.