Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Fairbanks Swivel Top Plate Caster, Polyurethane, 8 in., 1,200 lb. Capacity, 1 ea.

Catalog No. 5000513612
Encompass

This heavy-duty swivel top plate caster is designed for demanding industrial environments. It features a robust kingpin swivel construction and a durable polyurethane tread over a semi-steel center to provide reliable performance and smooth mobility under heavy loads.

  • Wheel diameter: 8 in.
  • Wheel width: 2 in.
  • Load capacity: 1,200 lb.
  • Overall height: 9-1/2 in.
  • Plate size: 4-1/2 in. x 6-1/4 in.
  • Roller wheel bearings with sealed design
  • One-piece swivel caster fork construction
  • Orbit formed bolt
  • Epoxy finish for added durability

Catalog No. 50-005-13612 Supplier MSC Supplier No. 01357490
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty swivel top plate caster is designed for demanding industrial environments. It features a robust kingpin swivel construction and a durable polyurethane tread over a semi-steel center to provide reliable performance and smooth mobility under heavy loads.

  • Wheel diameter: 8 in.
  • Wheel width: 2 in.
  • Load capacity: 1,200 lb.
  • Overall height: 9-1/2 in.
  • Plate size: 4-1/2 in. x 6-1/4 in.
  • Roller wheel bearings with sealed design
  • One-piece swivel caster fork construction
  • Orbit formed bolt
  • Epoxy finish for added durability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.