Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Heavy Duty Erlenmeyer Flasks, Wide Mouth
SCI_ED

Catalog No. S63284 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
2000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S63284 2000 mL
S63281 250 mL
S63282 500 mL
S63280 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S63284 Supplier Corning™ Supplier No. 51002L/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.

High mechanical strength under harsh conditions

Heavy duty flasks with thicker glass walls with- stand mechanical shock or washers and shakers. Wide mouth is recom- mended for use as a titration flask. White enamel markings and large marking spot.

TRUSTED_SUSTAINABILITY

Specifications

Description White Ceramic Enamel scale graduations; Top style: Heavy duty rim
Diameter (English) Outer 7.79 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Graduation Range 400 to 1800 mL
Graduations 100 mL
Height (English) 14.6 in.
Height (Metric) 37.2 cm
Shape Conical
Writing Surface Extra Large White Square Marking
Disposable Reusable
Mouth Style Wide
Diameter (Metric) Outer 198 mm
Closure Size 13
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.