Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Heavy-Duty Faucet
SCI_ED

Catalog No. S37891 Shop All Diversified Spaces Products
Change view
Click to view available options
Mounting:
4 in. deck mount
8 in. Splash Mount
Dimensions (L x W x H):
5 x 8.5 x 8 in.
8 x 8.25 x 7 in.
12 x 12.5 x 7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Dimensions (L x W x H)
S37891 4 in. deck mount 5 x 8.5 x 8 in.
S37890 4 in. deck mount 8 x 8.25 x 7 in.
S37889 8 in. Splash Mount 12 x 12.5 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S37891 Supplier Diversified Spaces™ Supplier No. 250787

missing translation for 'validMainframeMsg'

Chrome-plated mixing faucet with integrated check valve.

  • Color-coded hot and cold indicators on handles
  • Double O-ring spout seal
  • Heavy-duty double seat 1/4 turn ceramic cartridges
  • High polished triple dipped chrome finish
  • Lead-free compliant

Specifications

Type Heavy-duty Faucet
Finish Chrome-plated
Mounting 4 in. deck mount
Dimensions (L x W x H) 5 x 8.5 x 8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.