Learn More
National Public Seating™ Heavy Duty Folding Table
Shop All National Public Seating Corporation Products

Description
- Rectangular blow-molded plastic suitable
- Lightly textured design makes it scratch-resistant yet still enables a surface smooth enough for writing
- Heat-resistant up to 212°F and designed with a non-bowing eggshell structure for fortification to hold up to 400 lb. of distributed weight
- Speckled gray matching the textured gray powder-coated 17-gauge steel frame
- For indoor or outdoor in any application that calls for affordable, lightweight, weather-resistant and highly durable folding tables
Specifications
Specifications
| Product Type | Folding Table |
| Thickness (English) | 1.75 in. |
| For Use With (Application) | Indoor or Outdoor, for Affordable, Lightweight, Weather-Resistant Use |
| Frame Material | Steel |
| Dimensions (D x W x H) | 48 x 24 x 29.5 in. |
| Load Bearing Capacity (English) | 400 lb. |
| Temperature Range (English) | 212°F |
| Color | Speckled Gray |
| Warranty | 10 years |
| Description | Scratch and heat resistant |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.