Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Heavy Duty Green Caddy
SDP

Catalog No. 22445348 Shop All Mopec Products
Change view
Click to view available options
Holds:
Bottles (1 L)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22-445-348 Bottles (1 L)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-445-348 Supplier Mopec™ Supplier No. BE125C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heavy duty caddy for use with Mopec™ Cleaning Products.

  • Replacement piece for BE125

Specifications

Autoclavable Not Autoclavable
Color Green
Holds Bottles (1 L)
Material Plastic
Positions 2
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Cleaning Products
Length (Metric) 43.2 cm
Length (English) 17 in.
Product Type Multi-purpose Carrier
Shelves None
Height (Metric) 27.9 cm
Array 1 x 2
Width (Metric) 27.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.