Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heavy Duty HDPE Lab Trays
SCI_ED

Catalog No. S37148 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
12 x 16 x 8 in.
16 x 16 x 8 in.
18 x 18 x 6 in.
18 x 24 x 6 in.
22 x 26 x 4 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S37148 22 x 26 x 4 in.
S37150 18 x 24 x 6 in.
S37149 18 x 18 x 6 in.
S37152 16 x 16 x 8 in.
S37151 12 x 16 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S37148
This item is not returnable. View return policy

Fabricated with 1/4 in. thich high density polyethylene.

  • Rectangular with welded corners and bottom
  • Can be customized with spigots and covers
  • Won't rust

Order Info

Additional spill containment tray sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Dimensions (L x W x H) 22 x 26 x 4 in.
Height (Metric) 10 cm
Length (Metric) 56 cm
Material HDPE
Type Laboratory Tray
Width (Metric) 66 cm
Includes Welded corners and bottom
Length (English) 22 in.
Height (English) 4 in.
Shape Rectangular
Thickness 0.48 cm
Width (English) 26 in.
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.