Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Heavy Duty Microtube Racks

Catalog No. 21403000 Shop All Globe Scientific Products
Change view
Click to view available options
Color:
Blue
Red
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-403-000 White
21-402-998 Blue
21-402-999 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-403-000 Supplier Globe Scientific Supplier No. 456320W
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reinforced polypropylene (PP) for strength and durability with numeric markings for sample identification

  • 20 - Place Heavy Duty Microtube Racks can accommodate both 1.5 and 2.0 mL microtubes
  • Fully Autoclavable
  • Polypropylene (PP) for strength and durability
  • Rubber feet provide stability on slick surfaces
  • Compatible with both 1.5 and 2.0 mL microtubes
  • Available in Blue, Red and White Color

Specifications

Autoclavable Autoclavable
Color White
Holds Microcentrifuge Tubes (1.5 to 2 mL)
Material Polypropylene
Positions 20
Shape Rectangular
Stackable No
Sterility Non-sterile
Product Type Microcentrifuge Tube Rack
Shelves None
Height (Metric) 35 mm
Array 2 x 10
Width (Metric) 71 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.