Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Heavy-Duty Padded Stool
SCI_ED

Catalog No. S98097MF Shop All National Public Seating Corporation Products
Change view
Click to view available options
Height (English):
24 in.
Height (Metric):
60.9 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Height (Metric)
S98097MF 24 in. 60.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98097MF Supplier National Public Seating™ Supplier No. 6424
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Padded seat for greater comfort.

Available with adjustable height, backrest features and choice of seat shape.

  • Sturdy 0.875 in. (2.2cm), 18-gauge steel tubing
  • Metallic gray with gray vinyl padding
  • Round seats are 14 in. (35.6cm) wide with 11.5 in. (29.2cm), 0.5 in. (1.3cm) vinyl pad, riveted through seat pan
  • Selected models feature 6 x 12 in. (15.2 x 30.5cm) backrest that moves front/back and up/down
  • Choice of three standard heights or three adjustable heights
  • Nonmarring floor guides

Nonswivel Stools

  • Four legs, with 0.625 in. (1.6cm) foot ring welded at each leg point

Swivel Stool

  • 360° swivel seat with backrest
  • Adjustable height: 24 to 28 in. (61 to 71.1cm)

Specifications

Product Type Heavy-duty Padded Stool
Color Gray
Load Bearing Capacity (Metric) 226.8 kg
Load Bearing Capacity (English) 500 lb.
Width (Metric) Base 42.67 cm
With Backrest No
Width (Metric) Seat 42.67 cm
Width (Metric) 38.1 cm
Width (English) 15 in.
Width (English) Base 16.8 in.
Width (English) Seat 16.8 in.
Height (Metric) 60.9 cm
Frame Material Steel
Diameter (English) Seat 11.5 in.
Adjustable No
Diameter (English) 14 in.
Diameter (Metric) 35.5 cm
Shape Round
Foot Type Fixed
Height (English) 24 in.
For Use With (Application) Seating in laboratories, art studios, classrooms and more
Footrest Size (Metric) 1.57 cm
Footrest Size (English) 0.62 in.
Diameter (Metric) Seat 29.2 cm
Material Steel
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.