Learn More
Description
- Rectangular with welded corners and bottom
- Can be customized with spigotes and covers
- Won't rust
Order Info
Additional spill tray sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
| Dimensions (L x W x H) | 12 x 16 x 8 in. |
| Height (Metric) | 20.95 cm |
| Length (Metric) | 30.5 cm |
| Material | Polypropylene |
| Type | Laboratory Tray |
| Width (Metric) | 40.5 cm |
| Includes | Welded corners and bottom |
| Length (English) | 12 in. |
| Height (English) | 8 in. |
| Shape | Rectangular |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
