Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Heavy Duty Shaker
GSA_VA

Catalog No. 021061074 Shop All OHAUS Products
Change view
Click to view available options
Load Bearing Capacity (English):
50 lb.
100 lb.
150 lb.
Controller Type:
Analog
Digital
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English) Controller Type
02-106-1074 100 lb. Digital
02-106-1073 50 lb. Digital
02-106-1075 100 lb. Analog
02-106-1077 150 lb. Analog
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-106-1074 Supplier OHAUS™ Supplier No. 30391863
Only null left
Add to Cart
Add to Cart
Request a Quote

OHAUS™ Heavy Duty Shakers are available in Analog, or Digital models and designed to handle a range of applications. Microprocessor control is included to provide variable speed and consistent shaking, while ramping to the set speed.

  • Patented Accu-Drive Shaking System
  • LED displays for speed and time
  • Built-in tray and non-slip rubber mat included
  • Overload protection and speed ramping feature
  • Calibration mode for speed

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 45.4 kg
Speed Range 15 to 500 rpm
Voltage 120 V
Product Type Heavy Duty Shaker
Load Bearing Capacity (English) 100 lb.
Height (Metric) 34.3 cm
Length (English) Platform 24 in.
Length (Metric) 102.2 cm
Length (Metric) Platform 61 cm
Width (English) Platform 24 in.
Width (Metric) 81.3 cm
Width (Metric) Platform 61 cm
Controller Type Digital
Model SHHD4525DG
Includes Non-Skid Rubber Mat, 3-Wire Cord/Plug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.