Learn More
Description
- For non-corrosive general purpose gases
- Stem-type seat assembly for more reliable performance
- Rugged forged brass body ensures strength
- Sintered bronze inlet filter minimizes damage and contamination from dust, dirt or tank scale
- Large 2 3/4 in. diameter (7 cm) diaphragm assures accurate delivery pressure
Specifications
Specifications
| Delivery Pressure | 2 to 15 psi |
| Type | Gas Regulator |
| Filter Material | Sintered Metal |
| Gases Measured | Acetylene |
| Includes | Chrome-plated brass outlet needle valve with 0.25 in. NPTM thread |
| Material | Chrome-plated Brass |
| No. of Stages | Single |
| Outlet Gauge Pressure | 2 to 30 psi |
| Pressure Range (Inlet) | 400 psi |
| Diameter (English) Diaphragm | 2.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.