Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Heavy Duty SMS Autoclave Bag
SDP

Catalog No. 01671695
Change view
Click to view available options
Length (English):
17 in.
20 in.
22 in.
24 in.
30 in.
48 in.
Capacity (English):
176 oz.
258 oz.
330 oz.
510 oz.
2256 oz.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Capacity (English)
01-671-695 22 in. 330 oz.
01-671-700 17 in. 176 oz.
01-671-696 20 in. 258 oz.
01-671-693 30 in. 510 oz.
01-671-690 24 in. 510 oz.
01-671-682 48 in. 2256 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-671-695 Supplier Keystone Cleanroom Products Supplier No. BGSMS3SS1622
Only null left
Add to Cart
Add to Cart

This product's superior barrier prevents liquid and microbial penetration.

  • Convenient, time saving self-seal closure system
  • Significant improvement versus cutting and wrapping with sheets and tape
  • Manufactured and packaged in a certified ISO6 Cleanroom
  • Strong, rip and tear resistant 50 gsm SMS material
  • Sub packed into sealed labeled poly bags with manufacturing lot number and date of manufacture for traceability
  • Made in the USA

Specifications

Basis Weight 50 gsm
Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Self-adhesive
Color Light Blue
Disposable Single-use
For Use With (Application) Steam Sterilisation
Material Non-woven Fabric
Sterility Non-sterile
Latex Free Yes
Thickness (English) 50 gsm
Length (English) 22 in.
Width (English) 16 in.
Product Type Autoclave Bag
Capacity (English) 330 oz.
Capacity (Metric) 9.75 L
Length (Metric) 55.9 cm
Width (Metric) 40.6 cm
Thickness (Metric) 50 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.