Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Heavy Duty Steel Stool
SCI_ED

Catalog No. S012353 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Seating Height:
18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Seating Height
S012353 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012353 Supplier National Public Seating™ Supplier No. 621810
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heavy duty steel stool seat has a full 14 in. diameter. The masonite board is recessed into the pan with 8 rivets and will not chip or crack.

The durable construction and classic design of the heavy-duty stools are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms.

  • These reliable black-colored stools feature a sturdy frame of 18-gauge steel tubing securely welded to a 14 in. diameter seat pan.
  • Riveted to the pan are firm, round Masonite seats that will not warp, chip or crack as they provide years of dependable use.
  • Footrest rings are securely bonded to each leg with four spotwell contact points.

Specifications

Product Type Heavy-duty Stool
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.8 kg
With Armrest No
Wheel Type None
Footrest Yes
With Casters No
With Lumbar Support Yes
With Backrest No
With Tilt No
Weight (Metric) 3.6 kg
Width (Metric) 35.56 cm
Weight (English) 8 lb.
Warranty 10 Years
Width (English) 14 in.
Holds 1 Person
Upholstery No
Includes Stool
Lift Type None
Frame Type 7/8 in. O.D. 18-Gauge Steel Tubing
Seating Height 18 in.
Diameter (English) 14 in.
Frame Material Steel
Diameter (Metric) 35.56 cm
For Use With (Application) Lab Stool, Science Stool
Adjustable No
Arm Style Armless
Finish Black
Color Black
Material Steel (18 ga.), Hardwood
Seating Type Stool
Show More Show Less

ANSI-BIFMA Certified, 2 Day Quick Ship, 10 Year Warranty, MAS Certified Green

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.