Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Heavy-Duty Steel Stool
SCI_ED

Catalog No. S98084MF
Change view
Click to view available options
Height (English):
18 in.
19 to 27 in.
24 in.
25 to 33 in.
30 in.
Adjustable:
No
Yes
With Backrest:
No
Yes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Adjustable With Backrest
S98084MF 18 in. No No
S98085MF 24 in. No No
S98087MF 19 to 27 in. Yes No
S98088MF 25 to 33 in. Yes No
S98094MF 25 to 33 in. Yes Yes
S98086MF 30 in. - No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S98084MF Supplier National Public Seating™ Supplier No. 6218
Add to Cart
Add to Cart

Available with optional adjustable height and/or backrest.

  • Made of 0.875 in. (2.2cm), 18-gauge steel tubing
  • Seat is a comfortable 14 in. (35.6cm) wide with 11.5 in. (29.2cm) Masonite™ board, recessed to avoid chipping and cracking
  • Four legs with 0.625 in. (1.6cm) foot ring welded at each point
  • Selected models feature 6 x 12 in. (15.2 x 30.5cm) backrest that moves front/back and up/down
  • Adjustable stools offer customizable seat height for taller students or higher lab desks
  • Overall width: 16.8 in. (42.7cm)

Specifications

Product Type Heavy-duty Stool
Color Brown, Gray
Load Bearing Capacity (Metric) 226.8 kg
Load Bearing Capacity (English) 500 lb.
With Backrest No
Footrest Yes
Width (English) 16.8 in.
Width (Metric) Seat 35.6 cm
Width (Metric) Base 35.6 cm
Width (Metric) 4.2 cm
Seating Height Bench Height
Width (English) Base 14 in.
Height (Metric) 45.7 cm
Shape Round
Width (English) Seat 14 in.
Height (English) 18 in.
Foot Type Fixed
Adjustable No
For Use With (Application) Provide seating in labs, music rooms, classrooms
Footrest Size (Metric) 1.6 cm
Diameter (Metric) 35.5 cm
Footrest Size (English) 0.62 in.
Diameter (English) 14 in.
Material Steel
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.