Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Heavy Duty Sterilization Wraps
SDP

Catalog No. 17010627
Change view
Click to view available options
Length (English):
8 in.
12 in.
15 in.
18 in.
24 in.
36 in.
40 in.
54 in.
Width (English):
8 in.
12 in.
15 in.
18 in.
24 in.
36 in.
40 in.
54 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
17-010-627 8 in. 8 in.
17-010-624 12 in. 12 in.
17-010-623 15 in. 15 in.
17-010-622 18 in. 18 in.
17-010-620 24 in. 24 in.
17-010-618 36 in. 36 in.
17-010-617 40 in. 40 in.
17-010-613 54 in. 54 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-010-627 Supplier Keystone Cleanroom Products Supplier No. KCRP13000808
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These wrappers provide an excellent microbial barrier. Ideal for pharmaceutical production applications. For use in steam, ethylene oxide and hydrogen peroxide sterilization processes.

  • Manufactured and packaged in a certified ISO8 Cleanroom
  • 2-Ply
  • Clean, no cellulose
  • Strong, rip and tear resistant 50 gsm SMS material
  • An extensive range of sizes available means less cutting
  • Hydrophobic barrier allows sterilization gasses, but prevents liquid and microbial penetration
  • Sub packed into sealed labeled poly bags with lot number and date of manufacture for complete traceability
  • Certificate of Conformance sent with each shipment
  • Made in the USA

sterilization, sterilization sheets, sterilization wraps, autoclavable wraps

Specifications

Basis Weight 50 gsm
Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type None
Color Light Blue
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Non-woven Fabric
Sterility Non-sterile
Latex Free Yes
Thickness (English) 50 gsm
Length (English) 8 in.
Width (English) 8 in.
Product Type Sterilization Wrap (Heavy-duty)
Length (Metric) 20.3 cm
Width (Metric) 20.3 cm
Thickness (Metric) 50 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.