Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Heavy Duty Vortex Mixer

Catalog No. p-7184930 Shop All OHAUS Products
Change view
Click to view available options
Controller Type:
Analog
Digital
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Controller Type
02-106-1025 Analog
02-106-1024 Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-106-1025 Supplier OHAUS™ Supplier No. 30392148
Only null left
Add to Cart
Add to Cart

OHAUS™ Heavy Duty Vortex Mixer is a variable speed mixer designed for continuous duty. Mixers are available in two different varieties.

  • Includes cup head, universal holder with cover, foam microtube insert for 1.5 to 2.0 mL microtubes, and a detachable 3-wire cord/plug
  • Operation Mode - Touch: For mixing tubes when cup head or Universal Holder with cover is depressed
  • Operation Mode - On: Use when any of the accessory attachments are in use for continuous operation
  • Speed range 300 to 2,500 RPM (On Mode); 300 to 3,500 RPM (Touch Mode)
TRUSTED_SUSTAINABILITY

Specifications

Orbit 4.9 mm
Speed Range 300 to 2500 rpm
Voltage 120 V
Tube Capacity 1.5/2 mL
Product Type Heavy-duty Vortex Mixer
Load Bearing Capacity (English) 2.5 lb.
Height (English) 6.3 in.
Height (Metric) 16 cm
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Width (English) 6.6 in.
Width (Metric) 16.8 cm
Shipping Weight (English) 15 lb.
Shipping Weight (Metric) 6.8 kg
Controller Type Analog
Model VXHDAL
Includes Cup Head, Universal Holder with Cover, Foam Microtube Insert for 1.5 to 2.0 mL Microtubes, and a Detachable 3-Wire Cord/Plug
Operating Modes On mode, Touch mode
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.