Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heavy Duty Wall Mount Bracket
GREENER_CHOICE

Catalog No. p-7114169 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
18 in.
23 in.
Depth (Metric):
45.7 cm
58.4 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Depth (Metric)
06-000-040 18 in. 45.7 cm
06-000-041 23 in. 58.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-000-040
Only null left
Add to Cart
Add to Cart

Fisherbrand™ Heavy Duty Wall Mount Bracket is used to support work surfaces.

  • In-wall blocking required
  • 2 in. wide return flange with mounting holes at top and rear

Specifications

Product Type Bracket
Color White
Height (Metric) 61 cm
Width (Metric) 5.1 cm
Depth (Metric) 45.7 cm
Depth (English) 18 in.
Height (English) 24 in.
Includes 1 Bracket
Width (English) 2 in.
Material Steel (11 ga.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.