Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers Heavy-Duty Wheel Chock
GREENER_CHOICE

Catalog No. 17456124 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-456-124 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-456-124 Supplier Checkers Supplier No. MC3012
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heavy-Duty Chock.

  • Rated for vehicles with a gross operating weight up to 855,000 lbs. and tire sizes up to 142 in. diameter
  • Maximum rated payload of 240 tons
  • Resistant to oils, fuels, and solvents
  • Approved and being used by Caterpillar and mines worldwide
  • Optional studs available for snow and ice
  • Barcode imprinted on back of chock
  • ANSI compliant color guidelines on proper chocking and wheel chock placement in English
  • Meets MSHA specifications
  • Molded-in 'How to Use' guidelines in English
  • Safety yellow color
  • Recessed carrying handle on the backside of the chock
  • Replaceable rubber anti-slip traction pads
  • Mounting hole for ropes, chains or brackets

Specifications

Length (Metric) 0.55 m
Material HDPE
Product Type Wheel Chock
Length (English) 21.5 in.
Height (Metric) 0.25 m
Height (English) 10 in.
For Use With (Application) They are ideal for use with heavy equipment.
Dimensions (L x W x H) 21.5 x 14.5 x 10 ft.
Color Yellow
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.