Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers Heavy-Duty Wheel Chock
GREENER_CHOICE

Catalog No. 17456125 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-456-125 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-456-125 Supplier Checkers Supplier No. MC3011
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heavy-Duty Wheel Chock.

  • Optional studs available for snow and ice
  • ANSI compliant color illustrations on proper chocking and wheel chock placement in English
  • Rated for vehicles with a gross operating weight up to 1,600,000 lbs. and tire sizes up to 165 in. diameter
  • Maximum rated payload of 400 tons
  • Recessed carrying handle on the backside of the chock
  • Replaceable rubber anti-slip traction pads
  • Resistant to oils, fuels, and solvents
  • Approved and being used by Caterpillar and mines worldwide
  • Meets MSHA specifications
  • Mounting hole for ropes, chains or brackets

Specifications

Material HDPE
Width (English) 14 in.
Product Type Wheel Chock
Width (Metric) 0.35 m
Length (Metric) 0.61 m
Height (Metric) 0.39 m
Length (English) 24 in.
Dimensions (L x W x H) 24 x 14 x 15.25 ft.
For Use With (Application) They are ideal for use with heavy equipment.
Height (English) 15.25 in.
Color Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.