Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Heavy Duty XL Bariatric Body Bag with 16 Strap Handles
SDP

Catalog No. 22445292 Shop All Mopec Products
Change view
Click to view available options
Size:
Bariatric
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22-445-292 Bariatric
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-445-292 Supplier Mopec™ Supplier No. BE177
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bariatric body bag that features 16 handles, an envelope zipper, and can hold up to 1200 lb.

  • Made of Nylon-reinforced Polyethylene
  • Heavy Duty XL Weight Class
  • Cremation Safe

Specifications

Closure Type Envelope Zipper
Color White
Material Polyethylene, Reinforced Nylon
Size Bariatric
Thickness (English) 8 mil
Dimensions (L x W) 98 x 54 in.
Length (English) 98 in.
Width (English) 54 in.
Product Type Body Bag
Capacity (English) 1200 lb.
Length (Metric) 248.92 cm
Width (Metric) 137.16 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.