Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heavy-Wall Gum Rubber Tubing

Catalog No. 14182E Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
12.7 mm
19.1 mm
25.4 mm
Diameter (Metric) Outer:
31.75 mm
38.1 mm
44.45 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer
14-182E 25.4 mm 44.45 mm
14-182D 19.1 mm 38.1 mm
14-182C 12.7 mm 31.75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-182E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Red tubing with low vapor pressure

  • Made with dry natural rubber
  • Available in variety of sizes
  • Color: Red

Specifications

Diameter (English) Inner 1 in.
Diameter (Metric) Inner 25.4 mm
Material Gum Rubber
Diameter (English) Outer 1 3/4 in.
Diameter (Metric) Outer 44.45 mm
Overall Length (English) 12 ft.
Overall Length (Metric) 3.7 m
Thickness (English) 0.37 in.
Thickness (Metric) 9.4 mm
For Use With Vacuum pump
Color Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.