Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Heavy Wall Pressure Vessels
GREENER_CHOICESDP

Catalog No. 31502379 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
4 mL
10 mL
20 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31-502-379 20 mL
31-502-375 1 mL
31-502-376 2 mL
31-502-377 4 mL
31-502-378 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31-502-379 Supplier Synthware™ Supplier No. P160020
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vessels feature an internal thread for use with Teflon™ bushing as a pressure seal. Unique design allows the vessel to be loosened and tightened by hand for easy access.

  • Internal thread for use with Teflon™ bushing as a pressure seal
  • Vessel can be loosened/tightened by hand for easy access
  • O-ring is positioned on the bushing above the thread for improved sealing
  • Complete apparatus includes vessel, Teflon™ bushing, and EP™ O-ring
  • Ideal for pressure reactions and applications such as polymerization and halogen analysis by thermal decomposition in the presence of lime

Specifications

Diameter (Metric) Outer 26 mm
For Use With (Application) Pressure Reactions, Polymerization, and Halogen Analysis
Length (Metric) 110 mm
Shape Cylindrical
Capacity (Metric) 20 mL
Material Borosilicate Glass
Includes Vessel, Teflon™ Bushing, EP™ O-Ring
Thread Size #15
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.