Learn More
Description
- Internal thread for use with 15 mm Teflon™ bushing as a pressure seal
- Vessel can be loosened/tightened by hand for easy access
- O-ring is positioned on the bushing above the thread for improved sealing
- Protective coating has a working temperature ranging from -40°C to 80°C
- Coating may yellow over time but will not affect the integrity of the vessel
- Complete apparatus includes vessel, Teflon™ bushing, and EP™ O-ring
- Ideal for pressure reactions and applications such as polymerization and halogen analysis by thermal decomposition in the presence of lime
- Always work behind a safety shield due to the possibility that glassware could break under pressure
Specifications
Specifications
| Includes | Teflon™ Bushing, EP™ O-Ring |
| Thread Size | #25 |
| Capacity (Metric) | 150 mL |
| Surface Coating | Protective |
| Capacity (English) | 5.1 oz. |
| For Use With (Application) | Pressure Reactions, Polymerization, and Halogen Analysis |
| Length (Metric) | 100 mm |
| Shape | Round Bottom |
| Diameter (Metric) Outer | 60 mm |
| Material | Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

