Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Heavy Wall Round-Bottom Pressure Vessels
GREENER_CHOICESDP

Catalog No. 31502254 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
75 mL
150 mL
350 mL
Thread Size:
#15
#25
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Thread Size
31-502-254 350 mL #25
31-502-249 75 mL #15
31-502-250 75 mL #25
31-502-251 150 mL #15
31-502-252 150 mL #25
31-502-253 350 mL #15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-502-254 Supplier Synthware™ Supplier No. P170006D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vessels feature a protective coating, and an internal thread for use with Teflon™ bushing as a pressure seal. Unique design allows the vessel to be loosened and tightened by hand for easy access.

  • Internal thread for use with 15 mm Teflon™ bushing as a pressure seal
  • Vessel can be loosened/tightened by hand for easy access
  • O-ring is positioned on the bushing above the thread for improved sealing
  • Protective coating has a working temperature ranging from -40°C to 80°C
  • Coating may yellow over time but will not affect the integrity of the vessel
  • Complete apparatus includes vessel, Teflon™ bushing, and EP™ O-ring
  • Ideal for pressure reactions and applications such as polymerization and halogen analysis by thermal decomposition in the presence of lime
  • Always work behind a safety shield due to the possibility that glassware could break under pressure

Specifications

Length (Metric) 115 mm
Capacity (English) 11.8 oz.
For Use With (Application) Pressure Reactions, Polymerization, and Halogen Analysis
Thread Size #25
Capacity (Metric) 350 mL
Diameter (Metric) Outer 80 mm
Material Glass
Surface Coating Protective
Shape Round Bottom
Includes Teflon™ Bushing, EP™ O-Ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.