Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wells Lamont™ Aramid Fiber Wool Lined Heat Resistant Gloves

Catalog No. 19013380 Shop All Wells Lamont Industry Group Products
Change view
Click to view available options
Size:
X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-013380 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-013380 Supplier Wells Lamont™ Supplier No. 305KWL
  • $1,510.00
    $1,136.65 / Pack of 6

    Save $373.35

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Aramid Fiber Wool Lined Heat Resistant Gloves with loop out construction dissipate heat, will not burn or melt, and protect against temperatures up to 700°F.

  • 100% Aramid Fiber outer shell provides heat and cut resistance
  • Virgin wool lining increases heat protection
  • Loop-out construction helps dissipate heat
  • Protects against temperatures up to 700°F
  • ASTM F1358-08, ANSI Level 4 Flame Resistance

Specifications

Color Yellow
Cut Resistance Rating ANSI A3
Material Aramid Fiber
Product Type Heat-resistant Gloves
Size X-Large
Style Clute
Temperature (English) Max. 700°F
Temperature (Metric) Max 370°C
For Use With (Application) Foundry, Steel Manufacturing, and Sheet Metal Handling
Glove Cuff Style Gauntlet
Liner Material Wool
Series 305KWL
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.