Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-Chill 35 Package
SDP

Catalog No. 02321078 Shop All Heidolph North America Products
Change view
Click to view available options
Cooling Capacity:
at +15°C 4.0 kW, at +10°C 3.5 kW, at ±0°C 2.1 kW, at -10°C 2.0 kW, at -20°C 0.8 kW
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cooling Capacity
02-321-078 at +15°C 4.0 kW, at +10°C 3.5 kW, at ±0°C 2.1 kW, at -10°C 2.0 kW, at -20°C 0.8 kW
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 02-321-078 Supplier Heidolph™ Supplier No. 070000090
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Hei-CHILL 35 Package includes chiller, wooden crate, and 20 L of glycol water cooling fluid.

  • Operating temperature range: -20 to +15°C
  • Temperature stability at -10°C: ±1.5 K
  • Temperature set point / display: color LED Touchscreen
  • Internal temperature sensor: Pt100
  • Interface digital: RS232
  • Safety classification: Class I / NFL
  • Refrigeration machine: air-cooled, CFC- and HCFC-free
  • Refrigerant: R449A
  • Refrigerant quantity: 1.6 kg
  • Gas warning sensor: without
  • Pressure pump max. delivery: 30 L/min
  • Max. delivery pressure: 4.0 bar
  • Pump connection: G 0.5 in. male
  • Min bath volume: 10 L
  • Max. bath volume: 11 L
  • Sound pressure level +/- 4 dB(A): 62 dB(A)
  • Overall dimensions WxDxH: 580 x 660 x 820 mm
  • Net weight: 135 kg
  • Power supply requirement 208 V 2∼ 60 Hz max. current: 19 A
  • Fuse on power network side: 2 x 20 A
  • Degree of Protection: IP20
  • Max. ambient temperature: +40°C
  • Min. ambient temperature: +5°C

Specifications

Color White
Capacity (Metric) 11 L
Certifications/Compliance CE NRTL
Communications RS232
Condenser Type Air-cooled
Cooling Capacity at +15°C 4.0 kW, at +10°C 3.5 kW, at ±0°C 2.1 kW, at -10°C 2.0 kW, at -20°C 0.8 kW
Flow Rate 30 L/min.
For Use With (Equipment) Hei-VAP Industrial Rotary Evaporator, Large Scale Rotary Evaporator
Pump Type Circulation Pump
Temperature Range -20°C to +15°C
Type Recirculating Chiller
Display Color LED Touchscreen
Includes Chiller, wooden crate, glycol water cooling fluid
Max. Pressure 4.0 bar
Noise Level 62 dB
Pump Capacity 30 L/min
Refrigerant R449A
Safety Class Class I / NFL
Temperature Accuracy ±1.5 K
Warranty 3 Years
Dimensions (D x W x H) 660 x 580 x 820 mm
Dimensions (L x W x H) 22 x 25 x 32 in.
Length (English) 22 in.
Length (Metric) 55.88 cm
Width (English) 25 in.
Width (Metric) 63.5 cm
Height (English) 32 in.
Height (Metric) 81.28 cm
Shipping Weight (English) 300 lb.
Weight (English) 300 lb.
Weight (Metric) 136.08 kg
Electrical Requirements 208 V, ∼60 Hz
Voltage 208/230 V
Connection Type Male - Pump Connection
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.