Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-CHILL 5000 Basecart Chiller
SDP

Catalog No. 13990511 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
28 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-990-511 28 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-990-511 Supplier Heidolph™ Supplier No. 036306422
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Most compact and powerful under-counter chiller with high cooling capacity.

  • Optimally designed as a space-saving solution for a large-scale evaporator and other peripheral devices: this compact under-counter chiller can be perfectly placed among one of our Hei-VAP Industrial models
  • The power supply of the rotary evaporator is ensured by a power socket at the rear of the chiller. Moreover and despite its small footprint, this chiller also provides space for a vacuum pump and mounting possibilities for the automatic module Hei-VOLUME Distimatic Pro
  • At the same time, with its cooling capacity of up to 5000 W, this recirculation chiller is extremely powerful
  • Features a large reservoir that is particularly useful for peak loads and has a high flow rate, making it suitable even for demanding liquids like low-boilers and continuous evaporation
  • Operates at almost 60 dB

Specifications

Capacity (Metric) 28 L
Condenser Type Air-cooled
Cooling Capacity At 20°C: 5000 W, At 10°C: 3500 W, At 0°C: 2500 W, At -10°C: 1100 W
Flow Rate 40 L/min.
Temperature Range 10°C to 40°C
Type Evaporator Chiller
Max. Pressure 18 bar
Model Hei-CHILL 5000 Base Cart
Noise Level 62.5 dB(A)
Refrigerant R513A (GWP 631*)
Temperature Accuracy ±1.5 K
Temperature Resolution 0.1 K
Weight (Metric) 145 kg
Electrical Requirements 208 V, 3∼/N/PE
Frequency 50 Hz
Connection Type 3/4 in. Female Thread
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.