Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-CHILL Chillers
SDP

Catalog No. 02321075 Shop All Heidolph North America Products
Change view
Click to view available options
Model:
Hei-CHILL 3000
Hei-CHILL 5000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
02-321-075 Hei-CHILL 3000
02-321-076 Hei-CHILL 5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-321-075 Supplier Heidolph™ Supplier No. 036306521
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Heidolph™ Hei-CHILL Chillers offer a comprehensive spectrum of services for demanding temperature control tasks

  • Comprehensive spectrum of services for demanding temperature control tasks
  • Large cooling capacity
  • Filling opening at the top
  • Drain tap at the rear
  • Integrated programmer with 150 segments - can be divided into 5 programs
  • Electronic level indicator and low-level alarm
  • SmartCool system for digital, energy-saving cooling control, including automatic compressor control
  • Clearly arranged control elements: large TFT display and membrane keypad
  • USB interface and an alarm contact are integrated as standard features

Specifications

Capacity (Metric) 20 to 33 L Thermal Fluid Fill Volume
Cooling Capacity 3000 W (at 20°C)
Flow Rate 20 L/min.
Temperature Range -20°C to +40°C
For Use With (Application) tempering and delivering heat transfer liquids, cooling capacity 3000 W
Max. Pressure 2 bar
Model Hei-CHILL 3000
Temperature Accuracy ± 0.05 K
Dimensions (D x W x H) (650 x 550 x 970 mm)
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.