Learn More
Description
- Comprehensive spectrum of services for demanding temperature control tasks
- Large cooling capacity
- Filling opening at the top
- Drain tap at the rear
- Integrated programmer with 150 segments - can be divided into 5 programs
- Electronic level indicator and low-level alarm
- SmartCool system for digital, energy-saving cooling control, including automatic compressor control
- Clearly arranged control elements: large TFT display and membrane keypad
- USB interface and an alarm contact are integrated as standard features
Specifications
Specifications
| Capacity (Metric) | 20 to 33 L Thermal Fluid Fill Volume |
| Cooling Capacity | 5000 W (at 20°C) |
| Flow Rate | 20 L/min. |
| Temperature Range | -20°C to +40°C |
| For Use With (Application) | tempering and delivering heat transfer liquids, cooling capacity 5000 W |
| Max. Pressure | 2 bar |
| Model | Hei-CHILL 5000 |
| Temperature Accuracy | ± 0.05 K |
| Dimensions (D x W x H) | (650 x 550 x 970 mm) |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
