Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-CHILL Compact Chiller, 350 NR
SDP

Catalog No. 13990609 Shop All Heidolph North America Products
Change view
Click to view available options
Temperature Range:
-10°C to +40°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range
13-990-609 -10°C to +40°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-990-609 Supplier Heidolph™ Supplier No. 036306417
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These recirculating chillers utilize natural refrigerants to meet GWP standards.

  • Compact design fits effortlessly on a laboratory bench
  • Temperature range from -10° to 40°C
  • Temperature stability of ±0.5 K
  • 1-line LED Display for display of actual or set temperature
  • User-friendly menu guidance with the simplest 3-key operation
  • Fully electronic continuous controller
  • Temperature protection for the pump windings, lighted level indication, and low-level alarm
  • Magnetically coupled block pump
  • Large, RS232 LED digital interface
  • Auto-Start-Timer and Auto-Shut-Down function
  • Filler opening on top, outlet connection on the backside
  • Cooling capacity adjustment by solenoid valve control, including compressor on-off control
  • Condenser cooling Air
  • Low energy fans contribute to reduced energy consumption
  • Operates with non-flammable liquids (water, water/glycol)
  • Closed-loop system eliminates risk of lab floods
  • Utilizes natural refrigerants (R-290)

Specifications

Ambient Temperature 5°C to 40°C
Color White
Capacity (Metric) 4 to 7 L
Certifications/Compliance CE
Communications Alarm Output, RS232
Condenser Type Air-cooled
Cooling Capacity 350 W (at +20°C)
Flow Rate 9 L/min.
Temperature Range -10°C to +40°C
Type Recirculating Chiller
Display LED
Max. Pressure 0.4 bar
Model Hei-CHILL 350 NR
Noise Level 57 dB(A)
Output Power Max - 30 V DC, 0.2 A
Overtemperature or Low Liquid Shutoff Low-level Alarm
Plug Type Cold Device Plug (IEC 60320, C14)
Power Consumption 500 W
Refrigerant R-290 (GWP 3) A3; 41 g; 0.0 t CO2 - eq
Temperature Stability 0.5 ±K
Warranty 3 Years
Length (English) 26 in.
Length (Metric) 66.04 cm
Width (English) 16 in.
Width (Metric) 40.64 cm
Height (English) 30 in.
Height (Metric) 76.2 cm
Shipping Weight (English) 88 lb.
Weight (English) 68.34 lb.
Weight (Metric) 31 kg
Electrical Requirements 115 V
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.