Learn More
Description
- Compact design fits effortlessly on a laboratory bench
- Clearly arranged control elements
- Large, RS232 LED digital interface
- Membrane keypad
- Window for monitoring the tempering liquid level
- Automatic start and shut down feature
- Temperature range from -10° to 40°C
- Temperature stability of ±0.5 K
Specifications
Specifications
| Ambient Temperature | 5°-40°C |
| Description | Processing Type: Batch |
| Capacity (Metric) | 4 to 7 L Thermal Fluid Fill Volume |
| Cooling Capacity | 350 W (at +20°C) |
| Flow Rate | 9 L/min. |
| Temperature Range | -10°C to +40°C |
| Display | 7-Segment, LED |
| For Use With (Application) | Tempering and Delivering Heat Transfer Liquids |
| Max. Pressure | 0.35 bar |
| Model | Hei-CHILL 350 |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
