Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-CHILL Compact Chillers
SDP

Catalog No. 02321074 Shop All Heidolph North America Products
Change view
Click to view available options
Model:
Hei-CHILL 1200
Hei-CHILL 250
Hei-CHILL 350
Hei-CHILL 600
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
02-321-074 Hei-CHILL 1200
13-889-356 Hei-CHILL 250
02-321-072 Hei-CHILL 350
02-321-073 Hei-CHILL 600
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 02-321-074 Supplier Heidolph™ Supplier No. 036306519
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heidolph™ Hei-CHILL Compact Chillers fit effortlessly on a laboratory bench; available in varying levels of cooling capacity

  • Compact design fits effortlessly on a laboratory bench
  • Clearly arranged control elements
  • Large, RS232 LED digital interface
  • Membrane keypad
  • Window for monitoring the tempering liquid level
  • Automatic start and shut down feature
  • Temperature range from -10° to 40°C
  • Temperature stability of ±0.5 K

Specifications

Ambient Temperature 5°-40°C
Description Processing Type: High Volume Batches (24/7)
Capacity (Metric) 7 to 14 L Thermal Fluid Fill Volume
Cooling Capacity 1200 W (at +20°C)
Flow Rate 20 L/min.
Temperature Range -10°C to +40°C
Display 7-Segment, LED
For Use With (Application) Tempering and Delivering Heat Transfer Liquids
Max. Pressure 1.3 bar
Model Hei-CHILL 1200
Noise Level < 70 dB(A)
Output Power Max: 30 V DC, 0.2 A
Refrigerant R-143a
Size Flask: Up to 5 L
Temperature Accuracy ±0.5 K
Dimensions (L x W x H) (450 x 550 x 650 mm)
Electrical Requirements 230 V (50 Hz) or 115 V (60 Hz)
Voltage Overvoltage Category: II
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.