Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph North America™ Hei-CHILL Peltier Thermostat
GREENER_CHOICESDP

Catalog No. 01676346 Shop All Heidolph North America Products
Change view
Click to view available options
Cooling Capacity:
600 W at 20°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cooling Capacity
01-676-346 600 W at 20°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-676-346 Supplier Heidolph North America™ Supplier No. 036306533
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The Hei-CHILL Peltier Thermostat is very versatile in laboratories and industry and impresses with precise temperature control and a 600 W cooling capacity.

  • With a high cooling capacity of 600 W and a heating power being almost twice as high, the Hei-CHILL Peltier thermostat is suitable for many temperature control tasks
  • Thermostat can be integrated in processes by means of the Hei-PROCESS solutions using different interfaces
  • Device can be directly controlled via a Hei-VAP Expert Control or Ultimate Control rotary evaporator as recirculation chiller or can be used independently by the integrated touch display
  • 6 L tank volume for temperature stability, even under sustained load
  • Precise temperature regulation and stability of ≤0.05°C
  • Operating temperature range of -10°C to +70°C
  • Modern 2.83 in. touch display
  • Ethernet, RS 232 and RS 485 interfaces for the integration in processing solutions
  • Environmentally friendly, as no internal refrigerant is used

Specifications

Ambient Temperature 5°C to 45°C
Capacity (English) 5.8 qt.
Color White
Capacity (Metric) 5.5 L
Certifications/Compliance TUV
Communications Ethernet, RS 232, RS 485
Condenser Type Water-cooled
Cooling Capacity 600 W at 20°C
Flow Rate 22 L/min.
For Use With (Equipment) Hei-VAP Rotary Evaporators
Pump Type Centrifugal Pump
Temperature Range -20°C to +70°C
Type Recirculating Chiller
Display TFT Capacitive Touch
Heating Capacity 1000 W at 20°C
Includes Operation Manual, CPC Hose Nozzle, Hose Clamp, 2 m Power Cable, Evacuation Hose with Fitting
Max. Pressure 1.1 bar
Model Hei-CHILL Peltier
Noise Level 63 dBA
Refrigerant None
Temperature Accuracy 0.05°C
Temperature Stability 0.05°C
Warranty 3 Years
Dimensions (L x W x H) 32 x 24 x 26 in.
Length (English) 32 in.
Length (Metric) 81.28 cm
Width (English) 24 in.
Width (Metric) 61 cm
Height (English) 26 in.
Height (Metric) 66 cm
Shipping Weight (English) 74 lb.
Shipping Weight (English) CP55 34 kg
Weight (English) 43 lb.
Weight (Metric) 21 kg
Electrical Requirements 100/240 V, 50/60 Hz
Connection Type Hose Nozzle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.