Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Accessory: Multi-Channel Pump Head Adapter
SDP

Catalog No. 13889015 Shop All Heidolph North America Products
Change view
Click to view available options
Material:
PBT
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
13-889-015 PBT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-015 Supplier Heidolph™ Supplier No. 036304400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessory parts for use with Heidolph Hei-FLOW Peristaltic Pumps

  • To connect pump drive to multi-channel pump head
  • For use with Hei-FLOW Core 120, Hei-FLOW Expert 120 and Hei-FLOW Ultimate 120

Specifications

Autoclavable Not Autoclavable
Description Adapter for Multi-Channel Pump Heads
Dimensions (L x W x H) 7 x 7 x 7 in. (177.8 x 177.8 x 177.8 mm)
Flow Rate 0.005 to 364 mL/min.
For Use With Hei-FLOW Perstaltic Pump Multi-Channel Pump Heads
Material PBT
Model Adaptor for Multi-Channel Pump Heads
Product Line Hei-FLOW Peristaltic Pumps
Sterility Non-sterile
Type Multi-Channel Pump Head Adaptor
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.