Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Tubing - PharMed™ Extension Tube
SDP

Catalog No. 13889842 Shop All Heidolph North America Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.51 mm
1.42 mm
2.79 mm
Diameter (Metric) Outer:
2.31 mm
3.22 mm
4.59 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer
13-889-842 2.79 mm 4.59 mm
13-889-841 1.42 mm 3.22 mm
13-889-839 0.51 mm 2.31 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-889-842 Supplier Heidolph™ Supplier No. 036303930
Add to Cart
Add to Cart

For use with Heidolph Hei-FLOW Peristaltic Pumps

PharMed™ Extension tubing for Cassette small

For medical, lab and research use

  • Material: Thermoplastic elastomer on polypropylene base with plasticizers
  • Non-toxic, biocompatible tube with very low gas permeability
  • Extension tube with high fatigue strength
  • Opaque with high tensile strength
  • Can be autoclaved or sterilized with ethylene oxide or by irradiation
  • For use with acids, bases, solvents, lyes, sterile and viscous media
  • Temperature range: -40° to +75°C
  • Restriction: Additives may migrate
  • Wall thickness: 0.9 mm
  • Max. Pressure(continuous/short time): 0.5/1.5 bar
  • Suction H: 7 mH[2]O

Compliance

FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea

Specifications

Certifications/Compliance FDA 21 CFR 177.2600, USP 23 class VI, GLP, pharmacopoea and europaea
Autoclavable Autoclavable
Diameter (English) Inner 0.109 in.
Diameter (Metric) Inner 2.79 mm
Material TPE
Diameter (English) Outer 9/50 in.
Diameter (Metric) Outer 4.59 mm
Thickness (English) 0.035 in.
Thickness (Metric) 0.9 mm
For Use With Hei-FLOW Peristaltic Pumps, for small cassette
For Use With (Application) For medical, lab, and research uses
Min. Operating Temperature (English) -76°F
Min. Operating Temperature (Metric) -60°C
Resistance Properties Acids
Sterility Sterile
Height (Metric) 7 m Water
Height (English) 22.9 ft. Water
Gas Permeability Very low
Max. Operating Temperature (English) 275°F
Max. Operating Temperature (Metric) 135°C
Product Type Extension Pump Tubing
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.