Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Tygon™ 2001 (Food)
SDP

Catalog No. 13889018 Shop All Heidolph North America Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.7 mm
6.3 mm
Diameter (Metric) Outer:
4 mm
4.9 mm
9.5 mm
11.3 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer
13-889-018 1.7 mm 4.9 mm
13-889-019 6.3 mm 9.5 mm
13-889-455 6.3 mm 11.3 mm
13-889-017 0.8 mm 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-889-018 Supplier Heidolph™ Supplier No. 036304290
Add to Cart
Add to Cart

For use with Heidolph Hei-FLOW Peristaltic Pumps

For Single- and Multi-Channel use (not suitable for use with Cassette small)

For food industry applications, well suited to products with high fat contents

  • Extremely chemical-resistant (appropriate for the use of polar solvents)
  • Plasticizer and oil-free
  • Superior flex life in peristaltic pumps
  • Translucent for easy visual inspection
  • Outstanding flexibility
  • Material: Thermoplastic tube, transparent
  • Complies with the standards: USP Class VI, FDA (21 CFR 177.2600) and GLP
  • Temperature range: -78 to +71°C
  • Sterilization: Can be autoclaved for 30 min. at 1 bar, sterilized by irradiation, or with ethylene oxide
  • Restriction: Not suitable for PD 5006 pump drive
  • Acids, lyes, pressure, solvents, sterile media, vacuum, viscous media

Specifications

Certifications/Compliance USP Class VI, FDA 21 CFR 177.2600 and GLP
Autoclavable Autoclavable
Diameter (English) Inner 3/50 in.
Diameter (Metric) Inner 1.7 mm
Material Thermoplastic
Diameter (English) Outer 19/100 in.
Diameter (Metric) Outer 4.9 mm
Overall Length (English) 2 ft.
Overall Length (Metric) 30.48 cm
Thickness (English) 0.06 in.
Thickness (Metric) 1.6 mm
For Use With Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use
For Use With (Application) Food industry, well suited to products with high fat content
Min. Operating Temperature (English) -108.4°F
Min. Operating Temperature (Metric) -78°C
Resistance Properties Acids
Sterility Sterile
Height (Metric) 8.8 m Water
Height (English) 28.8 ft. Water
Color Transparent
Max. Operating Temperature (English) 159.8°F
Max. Operating Temperature (Metric) 71°C
Product Type Tygon Tubing
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.