Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Tygon™ (Hydrocarbon)
SDP

Catalog No. p-4582616 Shop All Heidolph North America Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.7 mm
Diameter (Metric) Outer:
4.9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer
13-889-442 1.7 mm 4.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-442 Supplier Heidolph™ Supplier No. 036304210
Only null left
Add to Cart
Add to Cart

For use with Heidolph Hei-FLOW Peristaltic Pumps

For Single- and Multi-Channel use (not suitable with cassette small)

For hydrocarbons, mineral oils products and distillates applications.

  • Ideal for petrol, kerosene, heating oil, cutting solutions, and coolants on a glycol base
  • Resistant to ozone and UV
  • Material: Thermoplastic soft PVC, translucent yellow
  • Complies with the standards: GLP conform
  • Temperature range: -40 to +75°C
  • Sterilization: Not recommended
  • Restriction: Not suitable for concentrated acids, lyes, food, and pharmaceuticals
  • Acids, lyes, pressure, solvents, sterile media, vacuum, viscous media

Specifications

Certifications/Compliance GLP conform
Autoclavable Autoclavable
Diameter (English) Inner 3/50 in.
Diameter (Metric) Inner 1.7 mm
Material Thermoplastic PVC
Diameter (English) Outer 19/100 in.
Diameter (Metric) Outer 4.9 mm
Thickness (English) 0.06 in.
Thickness (Metric) 1.6 mm
For Use With Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use
For Use With (Application) For hydrocarbons, mineral oil products, and distillates
Min. Operating Temperature (English) -104°F
Min. Operating Temperature (Metric) -40°C
Resistance Properties Acids
Sterility Sterile
Height (Metric) 8.8 m Water
Height (English) 28.8 ft. Water
Color Translucent Yellow
Max. Operating Temperature (English) 167°F
Max. Operating Temperature (Metric) 75°C
Product Type Tygon Tubing
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.