Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Ultimate Peristaltic Pump
SDP

Catalog No. 13889013 Shop All Heidolph North America Products
Change view
Click to view available options
Model:
Hei-FLOW Ultimate 120
Hei-FLOW Ultimate 120 Multi
Hei-FLOW Ultimate 600
Flow Rate:
0.3 to 790 mL/min.
0.3 to 790 mL/min., 0.005 to 320 mL/min.
1.3 to 3.9 mL/min.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Flow Rate
13-889-013 Hei-FLOW Ultimate 120 Multi 0.3 to 790 mL/min., 0.005 to 320 mL/min.
13-889-875 Hei-FLOW Ultimate 600 1.3 to 3.9 mL/min.
13-889-950 Hei-FLOW Ultimate 120 0.3 to 790 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-889-013 Supplier Heidolph™ Supplier No. 036150170
Add to Cart
Add to Cart
Request a Quote

Includes

Adaptor for multi-channel operation

For reproducibility while pumping and dosing

Pump includes premium safety standards and features for superior ease of use and reduced cost of ownership.

  • Analog control or digital RS 232 interface with adjustable variable speed from 24 to 600rpm
  • Flow characteristic of pump head in combination with various tubing diameters is pre-programmed for accurate flow rate numbers
  • Digital readout of speed (rpm), tubing diameter, flow rate in (mL/min.), dosing volume, interval dosing, pause function
  • Electronic speed control with accuracy of ±0.5%
  • Press of the max button accelerates filling and draining of tube
  • Pump operates clockwise or counterclockwise at a push of a button
  • Individual flow volume and flow rate calibration
  • Model can be connected to an optional foot pedal remote control

Hei-FLOW Ultimate 120

  • Flow rates of 0.36 to 813 mL/min. with single-channel pump heads
  • Low speed range from 5 to 120 rpm
  • Suitable for multi-channel operation
  • Multi-channel flow rates from 0.005 to 329 mL/min.
  • Can be upgraded for multi-channel operation with a pump head adapter

Hei-FLOW Ultimate 600

  • Flow rates of 2.0 to 4056 mL/min. with single-channel pump heads
  • High speed range from 24 to 600 rpm
  • Not suitable for multi-channel operation

Specifications

Accuracy ±0.5%
Flow Rate 0.3 to 790 mL/min., 0.005 to 320 mL/min.
Motor Speed 5 to 120 rpm
Includes Adaptor for multichannel operation
Model Hei-FLOW Ultimate 120 Multi
Motor Type DC
Speed Control Digital
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 0°C
Overall Length (English) 10.07 in.
Overall Length (Metric) 25.6 cm
Overall Width (English) 6.53 in.
Overall Height (English) 8.85 in.
Overall Height (Metric) 22.5 cm
Electrical Requirements 115 V, 50/60 Hz
Voltage 115 V
Wattage 150 W
Frequency 50/60 Hz
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.