Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-PLATE Mix 'n' Heat Expert Magnetic Stirring Hotplate
Shop All Heidolph North America Products

Description
- Hotplate reaches a maximum temperature of 350°C
- For your protection, two independent safety circuits will switch off heating if hotplate temperature reaches 25°C above or dips 25°C below the setpoint temperature
- Strong magnetic field enables stirring of high volumes up to 20 L of water with ease
- Speed is variably adjustable from 100 to 1400 rpm to an accuracy of ±2% for gentle mixing
- Rotary knobs for speed and temperature adjustments, with knob illumination and locking function for additional safety
- Kera-Disk top plate- fast heat-up times and chemical resistance
- Glass ceramic top plates offer the benefits of chemical-resistance, scratch-proof but produce longer heat-up times
- Aluminum top plates allow for immediate heat transfer but are not chemical-resistant or scratch-proof
- Kera-Disk top plates take the best of both worlds: The aluminum top plate allows of immediate heat transfer for quick heat-up times and a thin layer of ceramic coating makes the top plates chemical-resistant and scratch-proof
- Sealed Housing- guarantees extended performance life and reduced maintenance
- Protection against aggressive fumes, liquids and vapors which prevents internal corrosion
- This results in an increased lifespan due to reduced maintenance and repair cost
- Industry leading 10 year warranty
- Hei-PLATE Mix 'n' Heat Expert
- Intuitive handling for digitalization
- USB B interface for integration and data logging
- One display per main feature (stirring and heating)
- Separate timers for heating and stirring functions
- Three heating modes – FAST for quick heating and PRECISE and PRECISE+ for exact control of your target temperature without overshoot
- Compatible with PT1000 and double sensor PT1000 for measurement in your sample and in the bath liquid simultaneously
Specifications
Specifications
| Top Plate Material | Ceramic-coated Aluminum |
| Voltage | 115 V |
| Includes | PT1000 Temperature Sensor, Operating Instructions and Power Cord |
| Safety Features | Sealed, fireproof die-cast aluminum housing, two independent safety circuits which switch off heating in an overtemperature situation, residual heat indicator |
| Shipping Weight (English) | 9 lb. |
| Shipping Weight (Metric) | 4.08 kg |
| Body Material | Die-Cast Aluminum Housing |
| Model | Mix 'n' Heat Expert Basic Sensor |
| Size | 135 mm dia. |
| Temperature (Metric) | 350°C |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?