Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-SHAKE Orbital Core
GREENER_CHOICESDP

Catalog No. 01672720 Shop All Heidolph North America Products
Change view
Click to view available options
Includes:
Flat Rubber Mat 1000
Flat Rubber Mat 2000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01-672-720 Flat Rubber Mat 2000
01-672-719 Flat Rubber Mat 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-672-720 Supplier Heidolph™ Supplier No. 036130610
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hei-SHAKE Orbital Core orbital platform shakers provide gentle, even shaking and ensure uniform nutrient distribution in flasks, tubes, and cell culture plates. Used for bacterial suspensions, cell cultures, staining and washing procedures, and solubility studies.

  • 15 kg load capacity
  • Speed range from 1 to 530 rpm
  • 20 mm shaking diameter (orbit) to guarantee a homogenous distribution of media
  • Applications can be carried out in continuous operation or using a timer
  • Timer (1 min to 999 h 59 min)
  • Integrated RS232 interface
  • Device control and semi-automated processes can be carried out remotely by connecting to a PC or via server-based software, e.g. Hei-PROCESS
  • Up to 50% lower energy consumption when compared to similiar shakers
  • 3 year warranty and an operational lifespan of more than 10 years
  • Optional accessories (sold separately) include:
    • Erlenmeyer flask platform attachment
    • Erlenmeyer flask clamps
    • Multi-Tier attachment
    • Tension rollers
    • Centrifuge tube attachment
    • Micro reaction vessel attachment
    • Test tube attachment
    • Large platform upgrades

Specifications

Orbit 20 mm
Load Bearing Capacity (Metric) 15 kg
Speed Range 1 to 530 rpm
Voltage 115 V
Product Type Orbital Shaker
Model Digital Orbital Shaker
Includes Flat Rubber Mat 2000
Refrigerated No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.