Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-SHAKE Platform 2000 Upgrade Set
SDP

Catalog No. 12100033 Shop All Heidolph North America Products
Change view
Click to view available options
Material:
Rubber Mat
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
12-100-033 Rubber Mat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-100-033 Supplier Heidolph™ Supplier No. 036213732
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Upgrade Hei-SHAKE Orbital Core by 71.5% to platform 2000.

Upgrade Hei-SHAKE Orbital shaker from platform 1000 to platform 2000, increasing installation area by 71.5%.

Non-slip, flat rubber mat to be placed on the integrated shaker's platform and optionally on the perforated platform 2000, e.g. for the multi-tier attachment 2000.

  • Material: EPDM
  • Characteristics: high resistance to temperatures up to 134°C, acids and alkalis; autoclavable

Upgrade set includes:

  • 1 rubber mat
  • 1 aluminum base plate
  • 4 countersunk head screw with matching 5 mm Allen key
  • 4 threaded pin with matching wrench SW 13

Specifications

Product Type Platform 2000 upgrade set
Material Rubber Mat
Depth (English) 13.39 in.
Depth (Metric) 340 mm
Width (Metric) 15.35 in.
Width (Metric) Platform 390 mm
Weight (English) 6.61 lb.
Weight (Metric) 3 kg
Model Hei-SHAKE
For Use With (Application) Upgrade shaker platform size
For Use With (Equipment) Hei-SHAKE Orbital platform shaker
Size 390 x 340 mm platform
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.