Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-Tec Magnetic Stirrer Hotplates
SDP

Catalog No. 13889335 Shop All Heidolph North America Products
Change view
Click to view available options
Top Plate Diameter (Metric):
145 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Diameter (Metric)
13-889-335 145 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-335 Supplier Heidolph™ Supplier No. 036110550

missing translation for 'validMainframeMsg'

Hotplate for smooth to intense mixing and heating of low-viscosity fluids. An excellent choice for decomposing organic and inorganic substances.

All Units Feature

  • For smooth to intense mixing and heating of low-viscosity fluids, an excellent choice for decomposing organic and inorganic substances.
  • Hotplate reaches a maximum temperature of 300°C.
  • For your protection an independent safety circuit will switch off heating if hotplate temperature exceeds 25°C over set temperature.
  • Strong magnetic field enables stirring even high viscosity media or volumes of 20 L of water with ease.
  • Speed is variably adjustable from 100 to 1400 rpm to an accuracy of ±2% for gentle mixing.
  • Rotary knobs for speed and temperature adjustments, with knob illumination and locking function for additional safety.

Kera-Disk top plate- fast heat-up times and chemical resistance

  • Glass ceramic top plates offer the benefits of chemical-resistance, scratch-proof but produce longer heat-up times.
  • Aluminum top plates allow for immediate heat transfer but are not chemical-resistant or scratch-proof.
  • Kera-Disk top plates take the best of two worlds: The aluminum top plate allows of immediate heat transfer for quick heat-up times and a thin layer of ceramic coating makes the top plates chemical-resistant and scratch-proof.

Sealed Housing- guarantees extended performance life and reduced maintenance

  • Protection against aggressive fumes, liquids and vapors which prevents internal corrosion.
  • This results in an increased lifespan of 10 years on average at reduced maintenance and repair cost.
  • Protection of all mechanical and electronic components against aggressive environmental conditions.

Hei-PLATE Mix 'n' Heat Core+

  • For high requirements and reproducible results.
  • Features a digital display and allows for easy setting and monitoring of values in the illuminated readout.
  • Digital speed setting.
  • Upgrade this magnetic stirrer with the optional PT1000 temperature sensor for precise temperature control, overshoot protection and reproducible results.

Specifications

Speed 100 to 1400 rpm
Capacity 20 L
Voltage 115 V
Wattage 600 w
Diameter (English) Outside 5.68 in.
Diameter (Metric) Outside 14.5 cm
Dimensions (L x W x H) 17.3 x 27.7 x 9.4 cm (6.81 x 10.87 x 3.68 in.)
Height (English) 3.68 in.
Height (Metric) 9.4 cm
Length (English) 6.81 in.
Length (Metric) 17.3 cm
Top Plate Diameter (English) 5.68 in.
Top Plate Diameter (Metric) 145 mm
Width (English) 10.87 in.
Width (Metric) 27.7 cm
Electrical Requirements 115 V, 60 Hz
Frequency 60 Hz
Model Hei-Tec
Temperature Range (Metric) 300°C
Type Hot Plate Stirrer
Weight (English) 6.4 lb.
Weight (Metric) 2.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.