Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-VAP Industrial Rotary Evaporator
SDP

Catalog No. 13990509 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
20 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-990-509 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-990-509 Supplier Heidolph™ Supplier No. 036072402

To request a quote for this item, please select Request a Quote to reach our dedicated support team.

missing translation for 'validMainframeMsg'

Designed for different distilling processes, from standard evaporation without vacuum control to complex distillation with vacuum control.

  • Excellent user safety with high-impact transparent PMMA door
  • Non-fogging safety glass and metal frame guard hood provides excellent user protection
  • The evaporation flask is illuminated during operation for increased visibility
  • Universal heating bath accommodates water or other bath fluids allowing for temperature settings up to 180°C
  • Receiver cassettes and additional PMMA door housing protect against threat of glassware breakage
  • Comes as standard with integrated refill water system, spillover prevention and a release valve at the bottom
  • Optional Base Cart is fully-maneuverable with removable panels for storage of vacuum pump, glassware, solvents or accessories
  • Certification according to GMP available for this model: validation for installation (IQ) and operating qualification (OQ)
  • Large touch screen control panel with illuminated displays for all process parameters, programmable ramps

Specifications

Voltage 230 V
Capacity (Metric) 20 L
Speed 6 to 160 rpm
Temperature Range (Metric) 20°C to 180°C
For Use With (Application) Achieving very high rates of distillation - especially during automated processes
Includes A1C Glassware: One Ascending, One Descending Condenser, One Ascent Pipe, One 20L Evaporating Flask And Two 10L Receiving Flasks
IP Rating IP20
Certifications NRTL
Type Motor Lift Rotary Evaporator
Model Glassware A1C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.