Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-Vap™ Rotary Evaporator Accessories - Evaporating Flasks
SDP

Catalog No. 13889462 Shop All Heidolph North America Products
Change view
Click to view available options
Volume (Metric):
50 mL
100 mL
250 mL
500 mL
2000 mL
3000 mL
5000 mL
Taper:
24/40
29/32
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Taper
13-889-462 5000 mL 29/32
13-878-687 100 mL 29/32
13-878-684 50 mL 24/40
13-878-695 2000 mL 29/32
13-878-694 2000 mL 24/40
13-878-689 250 mL 29/32
13-878-686 100 mL 24/40
13-878-690 500 mL 24/40
13-878-696 3000 mL 24/40
13-889-461 5000 mL 24/40
13-878-697 3000 mL 29/32
13-878-688 250 mL 24/40
13-878-691 500 mL 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 13-889-462 Supplier Heidolph™ Supplier No. 036305010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Evaporating flasks for use with Heidolph Hei-VAP series rotary evaporators

  • Joint Size options of: NS 29/32 or NS 24/40

Specifications

Type Evaporating Flask
For Use With (Equipment) Hei-VAP Rotary Evaporator
Taper 29/32
Volume (Metric) 5000 mL
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.