Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-Vap Rotary Evaporator Accessories - Glassware Sets
GSA_VASDP

Catalog No. 13878663 Shop All Heidolph North America Products
Change view
Click to view available options
Type:
Glassware G1 Set
Glassware G1B Set
Glassware G3 Set
Glassware G3B Set
Glassware G5 Set
Glassware G6 Set
Glassware G6B Set
Taper:
24/40
NS 24/40
NS 29/32
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Taper
13-878-663 Glassware G6B Set 24/40
13-878-579 Glassware G1 Set NS 29/32
13-878-597 Glassware G3 Set NS 29/32
13-878-580 Glassware G1 Set NS 24/40
13-878-636 Glassware G5 Set NS 29/32
13-878-582 Glassware G1B Set NS 24/40
13-878-600 Glassware G3B Set NS 24/40
13-878-661 Glassware G6 Set 24/40
13-878-800 Glassware G3 Set NS 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13-878-663 Supplier Heidolph™ Supplier No. 036302060
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Accessories for Hei-VAP rotary evaporator

  • Glassware set includes one 1000 mL evaporating flask and one 1000 mL receiving flask
  • All glassware sets feature GL 10 thread; the inlet tube can be connected with a threaded fitting
  • All glassware sets are also available with transparent plastic halar coating for G5B and abcite coating for G1B/G3B/G6B
  • Glassware sets G3 and G6 allow for the automated distillation program AUTOaccurate

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Glassware G6B Set
For Use With (Equipment) Hei-VAP Rotary Evaporator
Includes Vertical condenser, centerpiece with valve, transparent plastic coating, 1000 mL 24/40 standard ground joint evaporating flask, 1000 mL receiving flask
Taper 24/40
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.