Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-VAP Ultimate Control Rotary Evaporator
SDP

Catalog No. 036041079 Shop All Heidolph North America Products
Change view
Click to view available options
Condenser Type:
Diagonal Condenser
Dry Ice Condenser
Reflux
Vertical
Vertical XL
Glassware Assembly Type:
Coated G1 diagonal glassware
Coated G3 XL vertical glassware
Coated G3 vertical glassware
Coated G5 dry ice condenser
Coated G6 vertical glassware
G1 diagonal glassware
G3 XL vertical glassware
G3 vertical glassware
G5 dry ice condenser
G6 vertical glassware
Model:
Hand Lift
Motor Lift
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Condenser Type Glassware Assembly Type Model
03-604-1079 Reflux Coated G6 vertical glassware Motor Lift
03-604-1065 Diagonal Condenser Coated G1 diagonal glassware Hand Lift
03-604-1075 Diagonal Condenser Coated G1 diagonal glassware Motor Lift
03-604-1060 Diagonal Condenser G1 diagonal glassware Hand Lift
03-604-1070 Diagonal Condenser G1 diagonal glassware Motor Lift
03-604-1078 Dry Ice Condenser Coated G5 dry ice condenser Motor Lift
03-604-1068 Dry Ice Condenser Coated G5 dry ice condenser Hand Lift
03-604-1073 Dry Ice Condenser G5 dry ice condenser Motor Lift
03-604-1064 Reflux G6 vertical glassware Hand Lift
03-604-1066 Vertical Coated G3 vertical glassware Hand Lift
03-604-1076 Vertical Coated G3 vertical glassware Motor Lift
03-604-1061 Vertical G3 vertical glassware Hand Lift
03-604-1071 Vertical G3 vertical glassware Motor Lift
03-604-1067 Vertical XL Coated G3 XL vertical glassware Hand Lift
03-604-1077 Vertical XL Coated G3 XL vertical glassware Motor Lift
03-604-1062 Vertical XL G3 XL vertical glassware Hand Lift
03-604-1072 Vertical XL G3 XL vertical glassware Motor Lift
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 03-604-1079 Supplier Heidolph™ Supplier No. 036041079
Get a Vacuum Pump with Evaporator Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Heidolph™ Hei-VAP Ultimate Control Evaporator allows precise setting of rotation speed and heating bath temperature on the 7 in. digital touch display or, for quick access during an active process, directly via the knobs on the operating panel.

  • Central operating panel with 7 in. touch display for controlling the entire system including the vacuum and the cooling temperature
  • Clear display of all values
  • With timer, limitation of max. temperature, multilingual menu and text display for error messages
  • Separate knobs for rotation and heating with locking function to prevent accidental readjusting
  • LED ring lights and pictogram to display the activity even from a distance
  • Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
  • Expandable solvent library. Transfer favorites to other devices using a USB stick
  • Define and save own evaporation processes (ramps)
  • Automatically evaporate with the Dynamic AUTOaccurate Program (DAA)
  • Direct access to two favorites on the start screen
  • USB and Micro SD interfaces plus LAN / RS 232 interfaces
  • Optional display of vapor temperature
  • Includes vacuum and chiller control

Specifications

Length (Metric) 739 mm
Voltage 115 V
Width (Metric) 477 mm
Capacity (Metric) 5 L Evaporating Flask, 4.5 L Bath
Speed 10 to 280 rpm
Temperature Range (Metric) 20°C to 210°C
Display 7 in. LCD Color Graphic Display
Includes Glassware set, Rotary evaporator
Wattage 1400 w
Electrical Requirements 115 V
Condenser Type Reflux
Glassware Assembly Type Coated G6 vertical glassware
Material Stainless Steel V4A Bath
Temperature Accuracy ±1°C
Type Rotary Evaporator
Frequency 50/60 Hz
Model Motor Lift
Timer Yes
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.